Beli chain rs 40 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  2. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  3. DETMK Roller Chain
    Mulai

    Rp109.900

  4. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  5. NOK Oil Seal Acrylic TC Type (Sil Oli)
    Mulai

    Rp129.900

    NOK Oil Seal Acrylic TC Type (Sil Oli)
    atribut:
    • Material: Acrylic rubber (ACM)
    • Type: TC
  6. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  7. NKN Roller Chain
    Mulai

    Rp159.900

  8. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  9. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp37.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  10. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  11. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  12. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  13. TSUBAKI Chain Coupling Casing
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  14. TSUBAKI RS100 Series-Standard Drive Chain
    Mulai

    Rp82.900

    TSUBAKI RS100 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 100.0
    • No. of Links per Unit: 96
  15. TSUBAKI RS35 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS35 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 35.0
    • No. of Links per Unit: 320
  16. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  17. TSUBAKI ANSI Standard Roller Chain Link
    Mulai

    Rp519.900

    TSUBAKI ANSI Standard Roller Chain Link
    Deskripsi:
    These ANSI standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
Daftar Harga chain rs 40 Terbaru October 2026
TSUBAKI RS40 Series-Standard Drive ChainRp26.900
NCK Roller Chain (ANSI Std)Rp349.900
EK Roller Chain (Rantai)Rp279.900
DETMK Roller ChainRp109.900
Non Brand Sprocket Gear SingleRp18.900
NOK Oil Seal Acrylic TC Type (Sil Oli)Rp129.900
Non Brand Sprocket Gear DoubleRp44.900
NKN Roller ChainRp159.900
TSUBAKI RS50 Series-Standard Drive ChainRp31.900
TSUBAKI RS60 Series-Standard Drive ChainRp37.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)